Zoro Homepage

Cam Follower, Stud, Hex Socket, Sealed

  • Mfr # CR-5/8-XB

  • Zoro # G4200183


product price: $18.59
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
0.625 in
Roller Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-5/8-XB
Zoro #
G4200183
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.625 in
Roller Width
7/16 in
Stud Dia.
0.25 in
Stud Length
3/4 in
Stud Dia. (In.)
0.2500
Roller Dia. (In.)
0.6250
Thread Length (In.)
0.3125 in
Stud Length (In.)
0.750
Roller Width (In.)
0.4375
Thread Size
1/4-28
Stud Thread Size
1/4"-28
Overall Length
1 7/32 in
Hex Drive Size
1/8 in
Stud Diameter
1/4 in
Roller Diameter
5/8 in
Stud Thread Length
5/16 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Number of Bearings
1
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Agency Compliance
ABMA
Static Load Capacity (Lb.)
1,250 lb
Dynamic Load Capacity (Lb.)
1,320 lb
Type
Stud
Item
Cam Follower
Roller Type
Hex Socket Head
Drive Type
Hex Socket
Standards
ABMA
Load Direction
Radial
Maximum Temperature
250 Degrees F
Roller Head Type
Flat
Seal Material
Molded Acetyl
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
1,320 lbf
Duty Type
Standard
Rolling Element Rows
1
Seal Type
Contact
Roller Material Grade
52100
Static Radial Load Capacity
1,250 lbf
Closure
Double Sealed
Minimum Temperature
-30 Degrees F
Drive Location
Stud
System of Measurement
Inch
Features
Hex Head Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.