Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, Hex Socket, Unsealed

  • Mfr # CR-1-1/8-B

  • Zoro # G4098534


product price: $21.45
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.125 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-1/8-B
Zoro #
G4098534
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Stud Dia.
0.4375 in
Stud Length
1 in
Thread Length (In.)
0.5 in
Stud Dia. (In.)
0.4375
Thread Size
7/16-20
Stud Length (In.)
1.000
Roller Dia. (In.)
1.1250
Roller Width (In.)
0.6250
Hex Drive Size
1/4 in
Stud Thread Length
1/2 in
Stud Diameter
7/16 in
Overall Length
1 21/32 in
Roller Diameter
1 1/8 in
Stud Thread Size
7/16"-20

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Item
Cam Follower
Number of Bearings
1
Dynamic Load Capacity (Lb.)
3,030 lb
Bearing Type
Needle Roller
Roller Type
Hex Socket Head
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Type
Stud
Static Load Capacity (Lb.)
3,100 lb
Agency Compliance
ABMA
Roller Material
Alloy Steel
Roller Head Type
Flat
Lubrication Openings
Oiler Hole
Duty Type
Standard
Drive Type
Hex Socket
Load Direction
Radial
System of Measurement
Inch
Features
Hex Head Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
3,030 lbf
Static Radial Load Capacity
3,100 lbf
Standards
ABMA
Roller Material Grade
52100
Closure
Open
Minimum Temperature
-30 Degrees F
Drive Location
Stud
Rolling Element Rows
1
Bearing Material Grade
AISI 52100

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.