Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, Hex Socket, Unsealed

  • Mfr # CR-2-1/2-B

  • Zoro # G4055965


product price: $65.15
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
2.5 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2-1/2-B
Zoro #
G4055965
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 1/2 in
Stud Dia.
1 in
Stud Length
2 1/4 in
Stud Dia. (In.)
1.0000
Roller Width (In.)
1.5000
Thread Length (In.)
1.125 in
Roller Dia. (In.)
2.5000
Stud Length (In.)
2.250
Thread Size
1-14
Roller Diameter
2 1/2 in
Stud Thread Size
1"-14
Stud Diameter
1 in
Stud Thread Length
1 1/8 in
Hex Drive Size
1/2 in
Overall Length
3 25/32 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
15,280 lb
Roller Material
Alloy Steel
Roller Type
Hex Socket Head
Item
Cam Follower
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Static Load Capacity (Lb.)
16,650 lb
Bearing Material
Alloy Steel
Number of Bearings
1
Type
Stud
Agency Compliance
ABMA
Roller Head Type
Flat
Bearing Material Grade
AISI 52100
Roller Material Grade
52100
System of Measurement
Inch
Drive Location
Stud
Standards
ABMA
Static Radial Load Capacity
16,650 lbf
Maximum Temperature
250 Degrees F
Closure
Open
Rolling Element Rows
1
Minimum Temperature
-30 Degrees F
Lubrication Openings
Oiler Hole
Features
Hex Head Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Load Direction
Radial
Dynamic Radial Load Capacity
15,280 lbf
Drive Type
Hex Socket
Duty Type
Standard

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.