Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, Hex Socket, Unsealed

  • Mfr # CR-7/8-B

  • Zoro # G4075811


product price: $17.75
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
0.875 in
Roller Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-7/8-B
Zoro #
G4075811
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.875 in
Roller Width
1/2 in
Stud Dia.
0.375 in
Stud Length
7/8 in
Stud Length (In.)
0.875
Roller Dia. (In.)
0.8750
Roller Width (In.)
0.5000
Thread Length (In.)
0.375 in
Stud Dia. (In.)
0.3750
Thread Size
3/8-24
Hex Drive Size
3/16 in
Overall Length
1 13/32 in
Stud Diameter
3/8 in
Stud Thread Length
3/8 in
Stud Thread Size
3/8"-24
Roller Diameter
7/8 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Static Load Capacity (Lb.)
2,260 lb
Number of Bearings
1
Agency Compliance
ABMA
Stud Material
Carbon Steel
Roller Material
Alloy Steel
Roller Type
Hex Socket Head
Bearing Material
Alloy Steel
Type
Stud
Item
Cam Follower
Dynamic Load Capacity (Lb.)
2,140 lb
Bearing Type
Needle Roller
Drive Type
Hex Socket
Duty Type
Standard
Features
Hex Head Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Load Direction
Radial
Static Radial Load Capacity
2,200 lbf
Roller Head Type
Flat
Drive Location
Stud
Standards
ABMA
Closure
Open
Dynamic Radial Load Capacity
2,140 lbf
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100
Lubrication Openings
Oiler Hole
System of Measurement
Inch
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.