Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, Screwdriver Slot, Seal

  • Mfr # CR-1-5/8-X

  • Zoro # G4158077


product price: $32.45
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
1.625 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-5/8-X
Zoro #
G4158077
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.625 in
Roller Width
7/8 in
Stud Dia.
0.625 in
Stud Length
1 1/2 in
Stud Dia. (In.)
0.6250
Roller Dia. (In.)
1.6250
Thread Size
5/8-18
Stud Length (In.)
1.500
Roller Width (In.)
0.8750
Thread Length (In.)
0.75 in
Roller Diameter
1 5/8 in
Stud Diameter
5/8 in
Stud Thread Length
3/4 in
Overall Length
2 13/32 in
Stud Thread Size
5/8"-18

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Number of Bearings
1
Dynamic Load Capacity (Lb.)
5,560 lb
Bearing Material
Alloy Steel
Type
Stud
Item
Cam Follower
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Agency Compliance
ABMA
Static Load Capacity (Lb.)
5,730 lb
Roller Type
Screwdriver Slot Head
Rolling Element Rows
1
Closure
Double Sealed
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Features
Screwdriver Slot Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Duty Type
Standard
Maximum Temperature
250 Degrees F
Load Direction
Radial
Standards
ABMA
Drive Type
Slotted
Seal Type
Contact
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100
Dynamic Radial Load Capacity
5,560 lbf
Seal Material
Molded Acetyl
Static Radial Load Capacity
5,730 lbf
Lubrication Openings
Oiler Hole
Drive Location
Stud
Roller Head Type
Flat

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.