Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, Screwdriver Slot, Seal

  • Mfr # CR-1-7/8-X

  • Zoro # G3952557


product price: $36.19
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
1.875 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-7/8-X
Zoro #
G3952557
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.875 in
Roller Width
1 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Thread Length (In.)
0.875 in
Roller Width (In.)
1.0000
Stud Dia. (In.)
0.7500
Stud Length (In.)
1.750
Thread Size
3/4-16
Roller Dia. (In.)
1.8750
Stud Diameter
3/4 in
Overall Length
2 25/32 in
Roller Diameter
1 7/8 in
Stud Thread Size
3/4"-16
Stud Thread Length
7/8 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Item
Cam Follower
Bearing Type
Needle Roller
Roller Type
Screwdriver Slot Head
Type
Stud
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
7,870 lb
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Number of Bearings
1
Static Load Capacity (Lb.)
7,950 lb
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
7,870 lbf
Lubrication Openings
Oiler Hole
Seal Material
Molded Acetyl
Features
Screwdriver Slot Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Drive Type
Slotted
Closure
Double Sealed
Roller Head Type
Flat
Rolling Element Rows
1
Duty Type
Standard
Load Direction
Radial
Bearing Material Grade
AISI 52100
Standards
ABMA
Minimum Temperature
-30 Degrees F
Drive Location
Stud
Static Radial Load Capacity
7,950 lbf
System of Measurement
Inch
Seal Type
Contact
Roller Material Grade
52100

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.