Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, Screwdriver Slot, Seal

  • Mfr # CR-2-1/2-X

  • Zoro # G4182132


product price: $71.69
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
2.5 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2-1/2-X
Zoro #
G4182132
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 1/2 in
Stud Dia.
1 in
Stud Length
2 1/4 in
Roller Width (In.)
1.5000
Thread Length (In.)
1.125 in
Stud Dia. (In.)
1.0000
Roller Dia. (In.)
2.5000
Thread Size
1-14
Stud Length (In.)
2.250
Stud Thread Size
1"-14
Stud Diameter
1 in
Overall Length
3 25/32 in
Roller Diameter
2 1/2 in
Stud Thread Length
1 1/8 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Number of Bearings
1
Roller Type
Screwdriver Slot Head
Dynamic Load Capacity (Lb.)
15,280 lb
Agency Compliance
ABMA
Roller Material
Alloy Steel
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Type
Stud
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
16,650 lb
Item
Cam Follower
Rolling Element Rows
1
Static Radial Load Capacity
16,650 lbf
Lubrication Openings
Oiler Hole
Load Direction
Radial
Closure
Double Sealed
Roller Material Grade
52100
Roller Head Type
Flat
Bearing Material Grade
AISI 52100
Duty Type
Standard
Seal Material
Molded Acetyl
Minimum Temperature
-30 Degrees F
Drive Type
Slotted
Drive Location
Stud
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
15,280 lbf
Standards
ABMA
Features
Screwdriver Slot Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Seal Type
Contact
System of Measurement
Inch

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 25/32 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.