Zoro Homepage

Cam Follower, Stud, Screwdriver Slot, Seal

  • Mfr # CR-2-3/4-X

  • Zoro # G4124671


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
2.75 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2-3/4-X
Zoro #
G4124671
UPC #
651041030688
Country of Origin
Multiple

Dimensions

Roller Dia.
2.75 in
Roller Width
1 1/2 in
Stud Dia.
1 in
Stud Length
2 1/4 in
Thread Size
1-14
Stud Length (In.)
2.250
Stud Dia. (In.)
1.0000
Roller Dia. (In.)
2.7500
Thread Length (In.)
1.125 in
Roller Width (In.)
1.5000
Roller Diameter
2 3/4 in
Stud Thread Size
1"-14
Stud Thread Length
1 1/8 in
Overall Length
3 25/32 in
Stud Diameter
1 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Static Load Capacity (Lb.)
16,550 lb
Bearing Type
Needle Roller
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
15,280 lb
Stud Material
Carbon Steel
Item
Cam Follower
Number of Bearings
1
Roller Type
Screwdriver Slot Head
Roller Material
Alloy Steel
Type
Stud
Bearing Material
Alloy Steel
Roller Material Grade
52100
Duty Type
Standard
Roller Head Type
Flat
Seal Material
Molded Acetyl
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Features
Screwdriver Slot Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Static Radial Load Capacity
16,550 lbf
Bearing Material Grade
AISI 52100
Standards
ABMA
Load Direction
Radial
Dynamic Radial Load Capacity
15,280 lbf
Drive Type
Slotted
Drive Location
Stud
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Seal Type
Contact
Lubrication Openings
Oiler Hole

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.