Zoro Homepage

Cam Follower, Stud, Screwdriver Slot, Seal

  • Mfr # CR-3-1/2-X

  • Zoro # G3965297


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
3.5 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3-1/2-X
Zoro #
G3965297
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Stud Dia.
1.375 in
Stud Length
2 3/4 in
Thread Length (In.)
1.375 in
Stud Dia. (In.)
1.3750
Roller Width (In.)
2.0000
Roller Dia. (In.)
3.5000
Stud Length (In.)
2.750
Thread Size
1-3/8-12
Roller Diameter
3 1/2 in
Stud Diameter
1 3/8 in
Stud Thread Size
1 3/8"-12
Overall Length
4 25/32 in
Stud Thread Length
1 3/8 in

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 3/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.