Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, Screwdriver Slot, Seal

  • Mfr # CR-7/8-X

  • Zoro # G4206474


product price: $14.71
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
0.875 in
Roller Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-7/8-X
Zoro #
G4206474
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.875 in
Roller Width
1/2 in
Stud Dia.
0.375 in
Stud Length
7/8 in
Stud Dia. (In.)
0.3750
Roller Dia. (In.)
0.8750
Thread Length (In.)
0.375 in
Stud Length (In.)
0.875
Thread Size
3/8-24
Roller Width (In.)
0.5000
Stud Thread Length
3/8 in
Roller Diameter
7/8 in
Stud Diameter
3/8 in
Stud Thread Size
3/8"-24
Overall Length
1 13/32 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Number of Bearings
1
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
2,140 lb
Bearing Type
Needle Roller
Type
Stud
Static Load Capacity (Lb.)
2,260 lb
Roller Material
Alloy Steel
Stud Material
Carbon Steel
Roller Type
Screwdriver Slot Head
Bearing Material
Alloy Steel
Item
Cam Follower
Closure
Double Sealed
Seal Material
Molded Acetyl
Roller Material Grade
52100
Static Radial Load Capacity
2,260 lbf
Standards
ABMA
Bearing Material Grade
AISI 52100
Drive Type
Slotted
Lubrication Openings
Oiler Hole
Seal Type
Contact
Rolling Element Rows
1
Drive Location
Stud
Maximum Temperature
250 Degrees F
Duty Type
Standard
Features
Screwdriver Slot Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Roller Head Type
Flat
Dynamic Radial Load Capacity
2,140 lbf
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Load Direction
Radial

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.