Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 1.0000in.

  • Mfr # DYR-1-C

  • Zoro # G2002345


product price: $33.89
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1 in
Roller Width
5/8 in
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-1-C
Zoro #
G2002345
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1 in
Roller Width
5/8 in
Roller Dia. (In.)
1.0000
Roller Dia. (mm)
25.4
Roller Diameter
1 in
Bore Diameter
5/16 in
Overall Length
11/16 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Number of Bearings
1
Roller Material
Alloy Steel
Item
Yoke Roller
Type
Yoke
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
System of Measurement
Inch
Seal Material
Molded Acetyl
Roller Head Type
Crowned
Load Direction
Radial
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Features
Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting
Duty Type
Standard
Minimum Temperature
-30 Degrees F
Rolling Element Rows
1
Standards
ABMA
Dynamic Radial Load Capacity
3,000 lbf
Seal Type
Contact
Roller Material Grade
SAE 52100
Roller Finish
Chrome Plated
Bearing Material Grade
52100
Static Radial Load Capacity
3,200 lbf

Description

Yoke Roller, Bore Diameter 5/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 11/16 in, Roller Diameter 1 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,000 lbf, Features Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.