Cam Follower, Yoke, 1.1250in., 52100 Steel

  • Mfr # DYR-1-1/8

  • Zoro # G0387506


product price:  $23.15
/ea

Key Features

Roller Style
Yoke
Roller Width
5/8 in
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DYR-1-1/8
Zoro #
G0387506
UPC #
651041207455
Country of Origin
Multiple

Dimensions

Roller Width
5/8 in
Overall Length
11/16 in
Roller Diameter
1-1/8 in
Bore Diameter
5/16 in

Details

Roller Style
Yoke
Number of Bearings
1
Roller Material
Alloy Steel
Item
Yoke Roller
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Dynamic Radial Load Capacity
3,000 lbf
Load Direction
Radial
Roller Material Grade
SAE 52100
Minimum Temperature
-30 Degrees F
Features
Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting
Rolling Element Rows
1
Seal Type
Contact
Bearing Material Grade
52100
Standards
ABMA
Duty Type
Standard
Roller Head Type
Flat
Maximum Temperature
250 Degrees F
Seal Material
Molded Acetyl
Static Radial Load Capacity
3,200 lbf
Closure
Double Sealed
System of Measurement
Inch
Roller Finish
Chrome Plated

Description

Yoke Roller, Bore Diameter 5/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 11/16 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,000 lbf, Features Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.