Zoro Homepage

Cam Follower, Yoke, 1.1250in.

  • Mfr # DYR-1-1/8-C

  • Zoro # G0387390


product price: $40.15
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1.125 in
Roller Width
5/8 in
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-1-1/8-C
Zoro #
G0387390
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Roller Dia. (In.)
1.1250
Roller Dia. (mm)
28.575
Overall Length
11/16 in
Roller Diameter
1 1/8 in
Bore Diameter
5/16 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Number of Bearings
1
Item
Yoke Roller
Roller Material
Alloy Steel
Type
Yoke
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Features
Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting
Rolling Element Rows
1
Dynamic Radial Load Capacity
3,000 lbf
Roller Head Type
Crowned
Seal Material
Molded Acetyl
Static Radial Load Capacity
3,200 lbf
Seal Type
Contact
Roller Finish
Chrome Plated
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Load Direction
Radial
System of Measurement
Inch
Roller Material Grade
SAE 52100
Duty Type
Standard
Minimum Temperature
-30 Degrees F
Standards
ABMA

Description

Yoke Roller, Bore Diameter 5/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 11/16 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,000 lbf, Features Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.