Cam Follower, Yoke, 1.2500in., 52100 Steel

  • Mfr # DYR-1-1/4

  • Zoro # G0336135


product price:  $24.45
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1.25 in
Roller Width
3/4 in
Type
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DYR-1-1/4
Zoro #
G0336135
UPC #
651041207462
Country of Origin
Multiple

Dimensions

Roller Dia.
1.25 in
Roller Width
3/4 in
Roller Dia. (mm)
31.75
Roller Dia. (In.)
1.2500
Bore Diameter
3/8 in
Overall Length
13/16 in
Roller Diameter
1 1/4 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Type
Yoke
Roller Material
Alloy Steel
Number of Bearings
1
Item
Yoke Roller
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Minimum Temperature
-30 Degrees F
Roller Head Type
Flat
Static Radial Load Capacity
4,400 lbf
Duty Type
Standard
Roller Finish
Chrome Plated
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Features
Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting
Seal Type
Contact
Rolling Element Rows
1
Standards
ABMA
Roller Material Grade
SAE 52100
Bearing Material Grade
52100
Dynamic Radial Load Capacity
4,250 lbf
Seal Material
Molded Acetyl
Closure
Double Sealed
Load Direction
Radial

Description

Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 4,250 lbf, Features Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.