Zoro Homepage

Cam Follower, Yoke, 1.2500in.

  • Mfr # DYR-1-1/4-C

  • Zoro # G0336056


product price: $41.99
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1.25 in
Roller Width
3/4 in
Type
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-1-1/4-C
Zoro #
G0336056
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.25 in
Roller Width
3/4 in
Roller Dia. (mm)
31.75
Roller Dia. (In.)
1.2500
Overall Length
13/16 in
Bore Diameter
3/8 in
Roller Diameter
1 1/4 in

Description

Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 4,250 lbf, Features Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.