Zoro Homepage

Cam Follower, Yoke, 12800lb., 2.0000in.

  • Mfr # DYR-2-C

  • Zoro # G0336029


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
2 in
Roller Width
1 1/4 in
Roller Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-2-C
Zoro #
G0336029
UPC #
651041250079
Country of Origin
Multiple

Dimensions

Roller Dia.
2 in
Roller Width
1 1/4 in
Roller Dia. (In.)
2.0000
Roller Width (In.)
1.2500
Roller Dia. (mm)
50.8
Roller Width (mm)
31.75
Overall Length
1 5/16 in
Roller Diameter
2 in
Bore Diameter
5/8 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Material
Alloy Steel
Number of Bearings
1
Static Load Capacity (Lb.)
17,700 lb
Dynamic Load Capacity (Lb.)
12,800 lb
Type
Yoke
Item
Yoke Roller
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Standards
ABMA
Features
Full Complement, Higher Performance
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Roller Material Grade
SAE 52100
Duty Type
Heavy
Rolling Element Rows
1
Bearing Material Grade
52100
System of Measurement
Inch
Load Direction
Radial
Seal Type
Contact
Dynamic Radial Load Capacity
12,800 lbf
Minimum Temperature
-30 Degrees F
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Finish
Chrome Plated
Roller Head Type
Crowned
Seal Material
Molded Acetyl
Static Radial Load Capacity
12,800 lbf

Description

Yoke Roller, Bore Diameter 5/8 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 5/16 in, Roller Diameter 2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 12,800 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.