Cam Follower, Yoke, 12800lb, 2.0000in, Steel

  • Mfr # DYR-2

  • Zoro # G0336108


product price: $50.85
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
2 in
Roller Width
1 1/4 in
Roller Dia. (In.)
2.0000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DYR-2
Zoro #
G0336108
UPC #
651041207523
Country of Origin
Multiple

Dimensions

Roller Dia.
2 in
Roller Width
1 1/4 in
Roller Dia. (In.)
2.0000
Roller Width (In.)
1.2500
Roller Dia. (mm)
50.8
Roller Width (mm)
31.75
Overall Length
1 5/16 in
Roller Diameter
2 in
Bore Diameter
5/8 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Item
Yoke Roller
Dynamic Load Capacity (Lb.)
12,800 lb
Type
Yoke
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
17,700 lb
Number of Bearings
1
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Features
Full Complement, Higher Performance
Standards
ABMA
System of Measurement
Inch
Roller Head Type
Flat
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Seal Material
Molded Acetyl
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Bearing Material Grade
52100
Static Radial Load Capacity
12,800 lbf
Roller Finish
Chrome Plated
Seal Type
Contact
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
12,800 lbf
Roller Material Grade
SAE 52100
Duty Type
Heavy
Closure
Double Sealed

Description

Yoke Roller, Bore Diameter 5/8 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 5/16 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 12,800 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.