Cam Follower, Yoke, 1.3750in., 52100 Steel

  • Mfr # DYR-1-3/8

  • Zoro # G0387497


product price:  $25.89
/ea

Key Features

Roller Style
Yoke
Roller Width
3/4 in
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DYR-1-3/8
Zoro #
G0387497
UPC #
651041207479
Country of Origin
Multiple

Dimensions

Roller Width
3/4 in
Bore Diameter
3/8 in
Overall Length
13/16 in
Roller Diameter
1-3/8 in

Details

Roller Style
Yoke
Item
Yoke Roller
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Minimum Temperature
-30 Degrees F
Bearing Material Grade
52100
Dynamic Radial Load Capacity
4,250 lbf
Roller Material Grade
SAE 52100
Features
Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting
Static Radial Load Capacity
4,400 lbf
Seal Type
Contact
Roller Head Type
Flat
Seal Material
Molded Acetyl
Duty Type
Standard
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
System of Measurement
Inch
Roller Finish
Chrome Plated
Load Direction
Radial
Closure
Double Sealed
Standards
ABMA

Description

Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 4,250 lbf, Features Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.