Zoro Homepage

Cam Follower, Yoke, 1.3750in.

  • Mfr # DYR-1-3/8-C

  • Zoro # G0387381


product price: $42.19
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1.375 in
Roller Width
3/4 in
Roller Dia. (In.)
1.3750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-1-3/8-C
Zoro #
G0387381
UPC #
651041249745
Country of Origin
Multiple

Dimensions

Roller Dia.
1.375 in
Roller Width
3/4 in
Roller Dia. (In.)
1.3750
Roller Dia. (mm)
34.925
Roller Diameter
1 3/8 in
Overall Length
13/16 in
Bore Diameter
3/8 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Item
Yoke Roller
Number of Bearings
1
Roller Material
Alloy Steel
Type
Yoke
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Roller Material Grade
SAE 52100
Seal Material
Molded Acetyl
Features
Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting
Closure
Double Sealed
Roller Finish
Chrome Plated
System of Measurement
Inch
Roller Head Type
Crowned
Dynamic Radial Load Capacity
4,250 lbf
Static Radial Load Capacity
4,400 lbf
Bearing Material Grade
52100
Rolling Element Rows
1
Seal Type
Contact
Standards
ABMA
Duty Type
Standard
Minimum Temperature
-30 Degrees F
Load Direction
Radial
Maximum Temperature
250 Degrees F

Description

Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 4,250 lbf, Features Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.