Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 1.3780in., Double Row

  • Mfr # MUTD-15-SD

  • Zoro # G0507547


product price: $39.39
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
35 mm
Roller Width
18 mm
Type
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-15-SD
Zoro #
G0507547
UPC #
651041155657
Country of Origin
Multiple

Dimensions

Roller Dia.
35 mm
Roller Width
18 mm
Roller Width (In.)
0.7087
Roller Width (mm)
18.00
Roller Dia. (In.)
1.3780
Roller Dia. (mm)
35.00
Overall Length
19 mm
Roller Diameter
35 mm
Bore Diameter
15 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Flat
Type
Yoke
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Item
Yoke Roller
Static Load Capacity (Lb.)
5,170 lb
Number of Bearings
1
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Static Radial Load Capacity
27,000 N
Dynamic Radial Load Capacity
23,000 N
Roller Material Grade
SAE 52100
Self Lubricating Bearing
Yes
Rolling Element Rows
2
Closure
Double Shielded
Duty Type
Heavy
Maximum Speed
6,500 RPM
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Roller Head Type
Flat
Load Direction
Radial
Bearing Material Grade
52100
Minimum Temperature
-30 Degrees F

Description

Yoke Roller, Bore Diameter 15 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 19 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 23,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.