Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 1.3780in.

  • Mfr # MUTD-15-D

  • Zoro # G0336010


product price: $34.65
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
35 mm
Roller Width
18 mm
Roller Width (mm)
18.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-15-D
Zoro #
G0336010
UPC #
651041012905
Country of Origin
Multiple

Dimensions

Roller Dia.
35 mm
Roller Width
18 mm
Roller Width (mm)
18.00
Roller Width (In.)
0.7087
Roller Dia. (In.)
1.3780
Roller Dia. (mm)
35.00
Overall Length
19 mm
Bore Diameter
15 mm
Roller Diameter
35 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Item
Yoke Roller
Number of Bearings
1
Static Load Capacity (Lb.)
5,170 lb
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Type
Yoke
Bearing Material
Alloy Steel
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Standards
ABMA
Static Radial Load Capacity
27,000 N
Bearing Material Grade
52100
System of Measurement
Metric
Closure
Double Shielded
Load Direction
Radial
Roller Material Grade
SAE 52100
Duty Type
Heavy
Maximum Speed
6,500 RPM
Minimum Temperature
-30 Degrees F
Self Lubricating Bearing
Yes
Rolling Element Rows
2
Dynamic Radial Load Capacity
23,000 N
Roller Head Type
Crowned
Maximum Temperature
250 Degrees F

Description

Yoke Roller, Bore Diameter 15 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 19 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 23,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.