Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 1.5748in., Double Row

  • Mfr # MUTD-17-SD

  • Zoro # G0507538


product price: $46.39
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
40 mm
Roller Width
20 mm
Roller Dia. (In.)
1.5748
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-17-SD
Zoro #
G0507538
UPC #
651041155664
Country of Origin
Multiple

Dimensions

Roller Dia.
40 mm
Roller Width
20 mm
Roller Dia. (In.)
1.5748
Roller Width (mm)
20.00
Roller Dia. (mm)
40.00
Roller Width (In.)
0.7874
Overall Length
21 mm
Roller Diameter
40 mm
Bore Diameter
17 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Flat
Item
Yoke Roller
Bearing Type
Needle Roller
Number of Bearings
1
Type
Yoke
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
5,575 lb
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Dynamic Radial Load Capacity
24,800 N
Load Direction
Radial
Duty Type
Heavy
Maximum Speed
5,500 RPM
Static Radial Load Capacity
31,000 N
Minimum Temperature
-30 Degrees F
Bearing Material Grade
52100
Self Lubricating Bearing
Yes
Roller Material Grade
SAE 52100
Closure
Double Shielded
Maximum Temperature
250 Degrees F
Rolling Element Rows
2
System of Measurement
Metric
Roller Head Type
Flat

Description

Yoke Roller, Bore Diameter 17 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 21 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 24,800 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.