Zoro Homepage

Cam Follower, Yoke, 1.6535in., Double Row

  • Mfr # MUTD-1542-SD

  • Zoro # G0507529


product price: $47.75
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
42 mm
Roller Width
18 mm
Type
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-1542-SD
Zoro #
G0507529
UPC #
651041155671
Country of Origin
Multiple

Dimensions

Roller Dia.
42 mm
Roller Width
18 mm
Roller Dia. (In.)
1.6535
Roller Width (In.)
0.7087
Roller Dia. (mm)
42.00
Roller Width (mm)
18.00
Overall Length
19 mm
Bore Diameter
15 mm
Roller Diameter
42 mm

Description

Yoke Roller, Bore Diameter 15 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 19 mm, Roller Diameter 42 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 23,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.