Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 1.6535in.

  • Mfr # MUTD-1542-D

  • Zoro # G0507617


product price: $45.35
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
42 mm
Roller Width
18 mm
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-1542-D
Zoro #
G0507617
UPC #
651041022232
Country of Origin
Multiple

Dimensions

Roller Dia.
42 mm
Roller Width
18 mm
Roller Width (mm)
18.00
Roller Dia. (mm)
42.00
Roller Dia. (In.)
1.6535
Roller Width (In.)
0.7087
Overall Length
19 mm
Roller Diameter
42 mm
Bore Diameter
15 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Number of Bearings
1
Bearing Type
Needle Roller
Type
Yoke
Item
Yoke Roller
Static Load Capacity (Lb.)
5,170 lb
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Rolling Element Rows
2
Minimum Temperature
-30 Degrees F
Maximum Speed
6,500 RPM
Load Direction
Radial
Roller Head Type
Crowned
Self Lubricating Bearing
Yes
Static Radial Load Capacity
27,000 N
Roller Material Grade
SAE 52100
Closure
Double Shielded
Duty Type
Heavy
Bearing Material Grade
52100
Dynamic Radial Load Capacity
23,000 N
System of Measurement
Metric
Maximum Temperature
250 Degrees F

Description

Yoke Roller, Bore Diameter 15 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 19 mm, Roller Diameter 42 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 23,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.