Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 17300lb., 2.5000in.

  • Mfr # DYR-2-1/2-C

  • Zoro # G2002336


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
2.5 in
Roller Width
1 1/2 in
Type
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-2-1/2-C
Zoro #
G2002336
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 1/2 in
Roller Width (mm)
38.1
Roller Dia. (mm)
63.5
Roller Width (In.)
1.5000
Roller Dia. (In.)
2.5000
Overall Length
1 9/16 in
Roller Diameter
2 1/2 in
Bore Diameter
3/4 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Type
Yoke
Dynamic Load Capacity (Lb.)
17,300 lb
Number of Bearings
1
Static Load Capacity (Lb.)
20,800 lb
Roller Material
Alloy Steel
Item
Yoke Roller
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Features
Full Complement, Higher Performance
Standards
ABMA
Resistance Properties
Corrosion Resistant, High Temperature Resistant
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Bearing Material Grade
52100
Roller Head Type
Crowned
Closure
Double Sealed
Rolling Element Rows
1
Dynamic Radial Load Capacity
17,300 lbf
Static Radial Load Capacity
20,800 lbf
Seal Type
Contact
Load Direction
Radial
Roller Material Grade
SAE 52100
Roller Finish
Chrome Plated
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Seal Material
Molded Acetyl

Description

Yoke Roller, Bore Diameter 3/4 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 9/16 in, Roller Diameter 2 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 17,300 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.