Cam Follower, Yoke, 17300lb., 2.7500in.

  • Mfr # DYR-2-3/4-C

  • Zoro # G0387348


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
2.75 in
Roller Width
1 1/2 in
Roller Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-2-3/4-C
Zoro #
G0387348
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.75 in
Roller Width
1 1/2 in
Roller Dia. (mm)
69.85
Roller Width (mm)
38.1
Roller Width (In.)
1.5000
Roller Dia. (In.)
2.7500
Overall Length
1 9/16 in
Bore Diameter
3/4 in
Roller Diameter
2 3/4 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Material
Alloy Steel
Type
Yoke
Dynamic Load Capacity (Lb.)
17,300 lb
Static Load Capacity (Lb.)
20,800 lb
Item
Yoke Roller
Number of Bearings
1
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Standards
ABMA
Features
Full Complement, Higher Performance
Closure
Double Sealed
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
17,300 lbf
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Material Grade
SAE 52100
Roller Head Type
Crowned
System of Measurement
Inch
Seal Material
Molded Acetyl
Roller Finish
Chrome Plated
Seal Type
Contact
Maximum Temperature
250 Degrees F
Load Direction
Radial
Rolling Element Rows
1
Duty Type
Heavy
Bearing Material Grade
52100
Static Radial Load Capacity
20,800 lbf

Description

Yoke Roller, Bore Diameter 3/4 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 9/16 in, Roller Diameter 2 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 17,300 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.