Cam Follower, Yoke, 1.8504in., 52100 Steel

  • Mfr # MUTD-20-SD

  • Zoro # G0507501


product price: $53.45
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
47 mm
Roller Width
24 mm
Roller Dia. (In.)
1.8504
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-20-SD
Zoro #
G0507501
UPC #
651041155695
Country of Origin
Multiple

Dimensions

Roller Dia.
47 mm
Roller Width
24 mm
Roller Dia. (In.)
1.8504
Roller Width (In.)
0.9449
Roller Dia. (mm)
47.00
Roller Width (mm)
24.00
Overall Length
25 mm
Bore Diameter
20 mm
Roller Diameter
47 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Flat
Number of Bearings
1
Item
Yoke Roller
Type
Yoke
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
8,767 lb
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Standards
ABMA
Static Radial Load Capacity
50,000 N
Rolling Element Rows
2
Roller Material Grade
SAE 52100
Dynamic Radial Load Capacity
39,000 N
Self Lubricating Bearing
Yes
Bearing Material Grade
52100
Maximum Speed
4,200 RPM
Closure
Double Shielded
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Roller Head Type
Flat
System of Measurement
Metric
Load Direction
Radial
Duty Type
Heavy

Description

Yoke Roller, Bore Diameter 20 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 39,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.