Cam Follower, Yoke, 1.8504in dia, 0.7874inW

  • Mfr # MUTD-1747-D

  • Zoro # G0507608


product price: $44.95
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
47 mm
Roller Width
20 mm
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUTD-1747-D
Zoro #
G0507608
UPC #
651041029682
Country of Origin
Multiple

Dimensions

Roller Dia.
47 mm
Roller Width
20 mm
Roller Dia. (mm)
47.00
Roller Dia. (In.)
1.8504
Roller Width (mm)
20.00
Roller Width (In.)
0.7874
Overall Length
21 mm
Roller Diameter
47 mm
Bore Diameter
17 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Type
Yoke
Item
Yoke Roller
Static Load Capacity (Lb.)
5,575 lb
Bearing Material
Alloy Steel
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Standards
ABMA
Static Radial Load Capacity
31,000 N
Load Direction
Radial
System of Measurement
Metric
Minimum Temperature
-30 Degrees F
Closure
Double Shielded
Self Lubricating Bearing
Yes
Roller Head Type
Crowned
Maximum Temperature
250 Degrees F
Roller Material Grade
SAE 52100
Maximum Speed
5,500 RPM
Dynamic Radial Load Capacity
24,800 N
Duty Type
Heavy
Rolling Element Rows
2
Bearing Material Grade
52100

Description

Yoke Roller, Bore Diameter 17 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 21 mm, Roller Diameter 47 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 24,800 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.