Cam Follower, Yoke, 1.8504in dia, 0.9449inW

  • Mfr # MUTD-20-D

  • Zoro # G0335995


product price: $42.85
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
47 mm
Roller Width
24 mm
Type
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-20-D
Zoro #
G0335995
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
47 mm
Roller Width
24 mm
Roller Dia. (In.)
1.8504
Roller Width (In.)
0.9449
Roller Width (mm)
24.00
Roller Dia. (mm)
47.00
Overall Length
25 mm
Roller Diameter
47 mm
Bore Diameter
20 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Item
Yoke Roller
Type
Yoke
Roller Material
Alloy Steel
Number of Bearings
1
Static Load Capacity (Lb.)
8,767 lb
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Roller Material Grade
SAE 52100
Self Lubricating Bearing
Yes
Maximum Speed
4,200 RPM
Bearing Material Grade
52100
System of Measurement
Metric
Duty Type
Heavy
Closure
Double Shielded
Roller Head Type
Crowned
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
39,000 N
Rolling Element Rows
2
Load Direction
Radial
Static Radial Load Capacity
50,000 N

Description

Yoke Roller, Bore Diameter 20 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 47 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 39,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.