Cam Follower, Yoke, 2.0472in dia, 0.9449inW

  • Mfr # MUTD-25-SD

  • Zoro # G0507486


product price: $51.95
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
52 mm
Roller Width
24 mm
Roller Dia. (mm)
52.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-25-SD
Zoro #
G0507486
UPC #
651041155718
Country of Origin
Multiple

Dimensions

Roller Dia.
52 mm
Roller Width
24 mm
Roller Dia. (mm)
52.00
Roller Dia. (In.)
2.0472
Roller Width (In.)
0.9449
Roller Width (mm)
24.00
Overall Length
25 mm
Roller Diameter
52 mm
Bore Diameter
25 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Flat
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Type
Yoke
Number of Bearings
1
Item
Yoke Roller
Static Load Capacity (Lb.)
9,779 lb
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Roller Material Grade
SAE 52100
Load Direction
Radial
Maximum Temperature
250 Degrees F
Roller Head Type
Flat
Self Lubricating Bearing
Yes
Rolling Element Rows
2
System of Measurement
Metric
Maximum Speed
3,400 RPM
Static Radial Load Capacity
60,000 N
Bearing Material Grade
52100
Duty Type
Heavy
Minimum Temperature
-30 Degrees F
Closure
Double Shielded
Dynamic Radial Load Capacity
43,500 N

Description

Yoke Roller, Bore Diameter 25 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 43,500 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.