Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 2.0472in., Double Row

  • Mfr # MUTD-2052-D

  • Zoro # G0335986


product price: $66.89
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
52 mm
Roller Width
24 mm
Type
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-2052-D
Zoro #
G0335986
UPC #
651041157224
Country of Origin
Multiple

Dimensions

Roller Dia.
52 mm
Roller Width
24 mm
Roller Dia. (mm)
52.00
Roller Width (In.)
0.9449
Roller Width (mm)
24.00
Roller Dia. (In.)
2.0472
Overall Length
25 mm
Roller Diameter
52 mm
Bore Diameter
20 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Item
Yoke Roller
Type
Yoke
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
8,767 lb
Number of Bearings
1
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Self Lubricating Bearing
Yes
Bearing Material Grade
52100
Maximum Speed
4,200 RPM
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Roller Head Type
Crowned
Dynamic Radial Load Capacity
39,000 N
Static Radial Load Capacity
50,000 N
System of Measurement
Metric
Roller Material Grade
SAE 52100
Closure
Double Shielded
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Rolling Element Rows
2

Description

Yoke Roller, Bore Diameter 20 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 39,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.