Cam Follower, Yoke, 2.4409in dia, 0.9449inW

  • Mfr # MUTD-2562-SD

  • Zoro # G0507477


product price:  $58.99
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
62 mm
Roller Width
24 mm
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-2562-SD
Zoro #
G0507477
UPC #
651041155725
Country of Origin
Multiple

Dimensions

Roller Dia.
62 mm
Roller Width
24 mm
Roller Width (mm)
24.00
Roller Dia. (mm)
62.00
Roller Width (In.)
0.9449
Roller Dia. (In.)
2.4409
Overall Length
25 mm
Bore Diameter
25 mm
Roller Diameter
62 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Flat
Item
Yoke Roller
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
9,779 lb
Type
Yoke
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Load Direction
Radial
Closure
Double Shielded
Self Lubricating Bearing
Yes
Duty Type
Heavy
System of Measurement
Metric
Dynamic Radial Load Capacity
43,500 N
Maximum Speed
3,400 RPM
Bearing Material Grade
52100
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
60,000 N
Roller Head Type
Flat
Maximum Temperature
250 Degrees F
Rolling Element Rows
2
Roller Material Grade
SAE 52100

Description

Yoke Roller, Bore Diameter 25 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 43,500 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.