Cam Follower, Yoke, 2.4409in dia, 1.1024inW

  • Mfr # MUTD-30-SD

  • Zoro # G0507468


product price: $62.85
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
62 mm
Roller Width
28 mm
Roller Dia. (In.)
2.4409
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-30-SD
Zoro #
G0507468
UPC #
651041155732
Country of Origin
Multiple

Dimensions

Roller Dia.
62 mm
Roller Width
28 mm
Roller Dia. (In.)
2.4409
Roller Width (mm)
28.00
Roller Dia. (mm)
62.00
Roller Width (In.)
1.1024
Overall Length
29 mm
Roller Diameter
62 mm
Bore Diameter
30 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Flat
Item
Yoke Roller
Type
Yoke
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
13,263 lb
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
System of Measurement
Metric
Closure
Double Shielded
Minimum Temperature
-30 Degrees F
Duty Type
Heavy
Maximum Speed
2,600 RPM
Roller Head Type
Flat
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
Yes
Dynamic Radial Load Capacity
59,000 N
Load Direction
Radial
Static Radial Load Capacity
79,000 N
Roller Material Grade
SAE 52100
Bearing Material Grade
52100
Rolling Element Rows
2

Description

Yoke Roller, Bore Diameter 30 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 29 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 28 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 59,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.