Cam Follower, Yoke, 2.8346in dia, 1.1024inW

  • Mfr # MUTD-3072-SD

  • Zoro # G0507459


product price: $63.99
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
72 mm
Roller Width
28 mm
Roller Dia. (In.)
2.8346
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-3072-SD
Zoro #
G0507459
UPC #
651041155749
Country of Origin
Multiple

Dimensions

Roller Dia.
72 mm
Roller Width
28 mm
Roller Dia. (In.)
2.8346
Roller Width (mm)
28.00
Roller Dia. (mm)
72.00
Roller Width (In.)
1.1024
Overall Length
29 mm
Bore Diameter
30 mm
Roller Diameter
72 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Flat
Number of Bearings
1
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
13,263 lb
Item
Yoke Roller
Type
Yoke
Bearing Material
Alloy Steel
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Standards
ABMA
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
79,000 N
Load Direction
Radial
Roller Material Grade
SAE 52100
Closure
Double Shielded
Self Lubricating Bearing
Yes
Maximum Speed
2,600 RPM
Bearing Material Grade
52100
Roller Head Type
Flat
Dynamic Radial Load Capacity
59,000 N
Duty Type
Heavy
Rolling Element Rows
2
System of Measurement
Metric
Minimum Temperature
-30 Degrees F

Description

Yoke Roller, Bore Diameter 30 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 29 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 28 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 59,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.