Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 2.8346in., Double Row

  • Mfr # MUTD-3072-D

  • Zoro # G0507580


product price: $57.89
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
72 mm
Roller Width
28 mm
Roller Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-3072-D
Zoro #
G0507580
UPC #
651041072268
Country of Origin
Multiple

Dimensions

Roller Dia.
72 mm
Roller Width
28 mm
Roller Dia. (mm)
72.00
Roller Width (mm)
28.00
Roller Width (In.)
1.1024
Roller Dia. (In.)
2.8346
Overall Length
29 mm
Roller Diameter
72 mm
Bore Diameter
30 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Material
Alloy Steel
Item
Yoke Roller
Bearing Type
Needle Roller
Number of Bearings
1
Static Load Capacity (Lb.)
13,263 lb
Type
Yoke
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Self Lubricating Bearing
Yes
Maximum Temperature
250 Degrees F
Rolling Element Rows
2
Roller Material Grade
SAE 52100
Minimum Temperature
-30 Degrees F
Bearing Material Grade
52100
Roller Head Type
Crowned
System of Measurement
Metric
Maximum Speed
2,600 RPM
Closure
Double Shielded
Duty Type
Heavy
Static Radial Load Capacity
79,000 N
Load Direction
Radial
Dynamic Radial Load Capacity
59,000 N

Description

Yoke Roller, Bore Diameter 30 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 29 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 28 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 59,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.