Cam Follower, Yoke, 29700lb, 3.2500in, Steel

  • Mfr # DYR-3-1/4

  • Zoro # G0387460


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
3.25 in
Roller Width
1 3/4 in
Roller Width (mm)
44.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-3-1/4
Zoro #
G0387460
UPC #
651041207578
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
1 3/4 in
Roller Width (mm)
44.45
Roller Dia. (In.)
3.2500
Roller Dia. (mm)
82.55
Roller Width (In.)
1.7500
Overall Length
1 13/16 in
Bore Diameter
1 in
Roller Diameter
3 1/4 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Type
Yoke
Number of Bearings
1
Static Load Capacity (Lb.)
40,200 lb
Roller Material
Alloy Steel
Item
Yoke Roller
Dynamic Load Capacity (Lb.)
29,700 lb
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Features
Full Complement, Higher Performance
Standards
ABMA
Load Direction
Radial
Dynamic Radial Load Capacity
29,700 lbf
Roller Finish
Chrome Plated
Roller Head Type
Flat
Duty Type
Heavy
Static Radial Load Capacity
40,200 lbf
System of Measurement
Inch
Rolling Element Rows
1
Seal Material
Molded Acetyl
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Roller Material Grade
SAE 52100
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Minimum Temperature
-30 Degrees F
Seal Type
Contact
Closure
Double Sealed

Description

Yoke Roller, Bore Diameter 1 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 13/16 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 29,700 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.