Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 3.1496in., 52100 Steel

  • Mfr # MUTD-40-D

  • Zoro # G0335940


product price: $71.99
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
80 mm
Roller Width
30 mm
Bearing Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-40-D
Zoro #
G0335940
UPC #
651041013704
Country of Origin
Multiple

Dimensions

Roller Dia.
80 mm
Roller Width
30 mm
Roller Width (In.)
1.1811
Roller Width (mm)
30.00
Roller Dia. (mm)
80.00
Roller Dia. (In.)
3.1496
Overall Length
32 mm
Bore Diameter
40 mm
Roller Diameter
80 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
20,232 lb
Item
Yoke Roller
Number of Bearings
1
Roller Material
Alloy Steel
Type
Yoke
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Bearing Material Grade
52100
Closure
Double Shielded
Load Direction
Radial
Duty Type
Heavy
Self Lubricating Bearing
Yes
System of Measurement
Metric
Maximum Speed
1,600 RPM
Minimum Temperature
-30 Degrees F
Roller Material Grade
SAE 52100
Static Radial Load Capacity
134,000 N
Maximum Temperature
250 Degrees F
Roller Head Type
Crowned
Dynamic Radial Load Capacity
90,000 N
Rolling Element Rows
2

Description

Yoke Roller, Bore Diameter 40 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 90,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.