Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 3.1496in dia, 1.1024inW

  • Mfr # MUTD-40-SD

  • Zoro # G0507425


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
80 mm
Roller Width
30 mm
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-40-SD
Zoro #
G0507425
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
80 mm
Roller Width
30 mm
Roller Dia. (mm)
80.00
Roller Width (In.)
1.1811
Roller Width (mm)
30.00
Roller Dia. (In.)
3.1496
Overall Length
32 mm
Bore Diameter
40 mm
Roller Diameter
80 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Flat
Number of Bearings
1
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
20,232 lb
Item
Yoke Roller
Roller Material
Alloy Steel
Type
Yoke
Bearing Material
Alloy Steel
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Standards
ABMA
Rolling Element Rows
2
Minimum Temperature
-30 Degrees F
System of Measurement
Metric
Duty Type
Heavy
Maximum Speed
1,600 RPM
Static Radial Load Capacity
134,000 N
Load Direction
Radial
Closure
Double Shielded
Dynamic Radial Load Capacity
90,000 N
Roller Head Type
Flat
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Roller Material Grade
SAE 52100
Self Lubricating Bearing
Yes

Description

Yoke Roller, Bore Diameter 40 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 80 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 90,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.