Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 3.1496in., Double Row

  • Mfr # MUTD-3580-D

  • Zoro # G0507571


product price: $64.69
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
80 mm
Roller Width
28 mm
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-3580-D
Zoro #
G0507571
UPC #
651041087354
Country of Origin
Multiple

Dimensions

Roller Dia.
80 mm
Roller Width
28 mm
Roller Width (In.)
1.1024
Roller Dia. (In.)
3.1496
Roller Width (mm)
28.00
Roller Dia. (mm)
80.00
Overall Length
29 mm
Bore Diameter
35 mm
Roller Diameter
80 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Number of Bearings
1
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Type
Yoke
Item
Yoke Roller
Static Load Capacity (Lb.)
14,612 lb
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Bearing Material Grade
52100
Rolling Element Rows
2
Duty Type
Heavy
Maximum Speed
2,100 RPM
Load Direction
Radial
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
93,000 N
Dynamic Radial Load Capacity
65,000 N
Roller Head Type
Crowned
Minimum Temperature
-30 Degrees F
Self Lubricating Bearing
Yes
Closure
Double Shielded
System of Measurement
Metric
Roller Material Grade
SAE 52100

Description

Yoke Roller, Bore Diameter 35 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 29 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 28 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 65,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.