Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 3.3465in., Double Row

  • Mfr # MUTD-45-D

  • Zoro # G0335931


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
85 mm
Roller Width
30 mm
Roller Width (In.)
1.1811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-45-D
Zoro #
G0335931
UPC #
651041013957
Country of Origin
Multiple

Dimensions

Roller Dia.
85 mm
Roller Width
30 mm
Roller Width (In.)
1.1811
Roller Dia. (mm)
85.00
Roller Width (mm)
30.00
Roller Dia. (In.)
3.3465
Overall Length
32 mm
Roller Diameter
85 mm
Bore Diameter
45 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Number of Bearings
1
Item
Yoke Roller
Type
Yoke
Static Load Capacity (Lb.)
21,356 lb
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Maximum Speed
1,400 RPM
Roller Head Type
Crowned
Maximum Temperature
250 Degrees F
Load Direction
Radial
System of Measurement
Metric
Rolling Element Rows
2
Dynamic Radial Load Capacity
95,000 N
Self Lubricating Bearing
Yes
Closure
Double Shielded
Static Radial Load Capacity
147,000 N
Minimum Temperature
-30 Degrees F
Roller Material Grade
SAE 52100
Duty Type
Heavy
Bearing Material Grade
52100

Description

Yoke Roller, Bore Diameter 45 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 85 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 95,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.