Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 3.3465in.

  • Mfr # MUTD-45-SD

  • Zoro # G0507416


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
85 mm
Roller Width
30 mm
Roller Width (mm)
30.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-45-SD
Zoro #
G0507416
UPC #
651041155787
Country of Origin
Multiple

Dimensions

Roller Dia.
85 mm
Roller Width
30 mm
Roller Width (mm)
30.00
Roller Dia. (mm)
85.00
Roller Dia. (In.)
3.3465
Roller Width (In.)
1.1811
Overall Length
32 mm
Roller Diameter
85 mm
Bore Diameter
45 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Flat
Bearing Type
Needle Roller
Item
Yoke Roller
Type
Yoke
Roller Material
Alloy Steel
Number of Bearings
1
Static Load Capacity (Lb.)
21,356 lb
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Static Radial Load Capacity
147,000 N
Load Direction
Radial
System of Measurement
Metric
Minimum Temperature
-30 Degrees F
Duty Type
Heavy
Bearing Material Grade
52100
Rolling Element Rows
2
Maximum Temperature
250 Degrees F
Roller Material Grade
SAE 52100
Closure
Double Shielded
Self Lubricating Bearing
Yes
Roller Head Type
Flat
Dynamic Radial Load Capacity
95,000 N
Maximum Speed
1,400 RPM

Description

Yoke Roller, Bore Diameter 45 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 85 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 95,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.