Cam Follower, Yoke, 3.5433in., 52100 Steel

  • Mfr # MUTD-50-D

  • Zoro # G0335925


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
90 mm
Roller Width
30 mm
Bearing Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-50-D
Zoro #
G0335925
UPC #
651041014039
Country of Origin
Multiple

Dimensions

Roller Dia.
90 mm
Roller Width
30 mm
Roller Dia. (mm)
90.00
Roller Width (In.)
1.1811
Roller Dia. (In.)
3.5433
Roller Width (mm)
30.00
Overall Length
32 mm
Bore Diameter
50 mm
Roller Diameter
90 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
22,480 lb
Number of Bearings
1
Type
Yoke
Item
Yoke Roller
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Standards
ABMA
Roller Head Type
Crowned
Duty Type
Heavy
Load Direction
Radial
Static Radial Load Capacity
161,000 N
Maximum Speed
1,300 RPM
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Roller Material Grade
SAE 52100
Minimum Temperature
-30 Degrees F
Self Lubricating Bearing
Yes
Closure
Double Shielded
System of Measurement
Metric
Rolling Element Rows
2
Dynamic Radial Load Capacity
100,000 N

Description

Yoke Roller, Bore Diameter 50 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 100,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.