Cam Follower, Yoke, 3.5433in dia, 1.1811inW

  • Mfr # MUTD-4090-SD

  • Zoro # G0507407


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
90 mm
Roller Width
30 mm
Roller Width (mm)
30.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUTD-4090-SD
Zoro #
G0507407
UPC #
651041155794
Country of Origin
Multiple

Dimensions

Roller Dia.
90 mm
Roller Width
30 mm
Roller Width (mm)
30.00
Roller Dia. (mm)
90.00
Roller Dia. (In.)
3.5433
Roller Width (In.)
1.1811
Overall Length
32 mm
Bore Diameter
40 mm
Roller Diameter
90 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Flat
Item
Yoke Roller
Roller Material
Alloy Steel
Number of Bearings
1
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
20,232 lb
Type
Yoke
Bearing Material
Alloy Steel
Standards
ABMA
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Rolling Element Rows
2
Duty Type
Heavy
Load Direction
Radial
Maximum Temperature
250 Degrees F
Roller Material Grade
SAE 52100
Self Lubricating Bearing
Yes
Bearing Material Grade
52100
Closure
Double Shielded
Minimum Temperature
-30 Degrees F
Maximum Speed
1,600 RPM
Roller Head Type
Flat
System of Measurement
Metric
Dynamic Radial Load Capacity
90,000 N
Static Radial Load Capacity
134,000 N

Description

Yoke Roller, Bore Diameter 40 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 90 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 90,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.