Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 3.5433in., Double Row

  • Mfr # MUTD-4090-D

  • Zoro # G0507565


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
90 mm
Roller Width
30 mm
Roller Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-4090-D
Zoro #
G0507565
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
90 mm
Roller Width
30 mm
Roller Width (In.)
1.1811
Roller Dia. (mm)
90.00
Roller Dia. (In.)
3.5433
Roller Width (mm)
30.00
Overall Length
32 mm
Bore Diameter
40 mm
Roller Diameter
90 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Material
Alloy Steel
Item
Yoke Roller
Type
Yoke
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
20,232 lb
Number of Bearings
1
Bearing Material
Alloy Steel
Features
Heavy Duty Bearings are Assembled with Metallic Side Shield
Standards
ABMA
Rolling Element Rows
2
Static Radial Load Capacity
134,000 N
Load Direction
Radial
Maximum Speed
1,600 RPM
Dynamic Radial Load Capacity
90,000 N
Closure
Double Shielded
Maximum Temperature
250 Degrees F
Roller Material Grade
SAE 52100
Bearing Material Grade
52100
System of Measurement
Metric
Roller Head Type
Crowned
Self Lubricating Bearing
Yes
Minimum Temperature
-30 Degrees F
Duty Type
Heavy

Description

Yoke Roller, Bore Diameter 40 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 90,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.