Cam Follower, Yoke, 37000lb., 3.5000in.

  • Mfr # DYR-3-1/2-C

  • Zoro # G0387320


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
3.5 in
Roller Width
2 in
Roller Dia. (In.)
3.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-3-1/2-C
Zoro #
G0387320
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Roller Dia. (In.)
3.5000
Roller Width (In.)
2.0000
Roller Dia. (mm)
88.9
Roller Width (mm)
50.8
Overall Length
2 1/16 in
Roller Diameter
3 1/2 in
Bore Diameter
1 1/8 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
37,000 lb
Type
Yoke
Number of Bearings
1
Item
Yoke Roller
Static Load Capacity (Lb.)
49,500 lb
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Standards
ABMA
Features
Full Complement, Higher Performance
System of Measurement
Inch
Dynamic Radial Load Capacity
37,000 lbf
Roller Head Type
Crowned
Roller Material Grade
SAE 52100
Roller Finish
Chrome Plated
Static Radial Load Capacity
49,500 lbf
Duty Type
Heavy
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Rolling Element Rows
1
Load Direction
Radial
Seal Material
Molded Acetyl
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Closure
Double Sealed
Seal Type
Contact
Minimum Temperature
-30 Degrees F

Description

Yoke Roller, Bore Diameter 1 1/8 in, Closure Double Sealed, Duty Type Heavy, Overall Length 2 1/16 in, Roller Diameter 3 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 37,000 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.