Cam Follower, Yoke, 37000lb, 3.5000in, Steel

  • Mfr # DYR-3-1/2

  • Zoro # G0387451


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Width
2 in
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
49,500 lb
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DYR-3-1/2
Zoro #
G0387451
UPC #
651041207585
Country of Origin
Multiple

Dimensions

Roller Width
2 in
Overall Length
2 1/16 in
Roller Diameter
3-1/2 in
Bore Diameter
1 1/8 in

Details

Item
Yoke Roller
Roller Style
Yoke
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
49,500 lb
Number of Bearings
1
Dynamic Load Capacity (Lb.)
37,000 lb
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Standards
ABMA
Features
Full Complement, Higher Performance
Maximum Temperature
250 Degrees F
Load Direction
Radial
Closure
Double Sealed
Bearing Material Grade
52100
Duty Type
Heavy
Roller Material Grade
SAE 52100
Roller Head Type
Flat
Minimum Temperature
-30 Degrees F
Seal Type
Contact
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Dynamic Radial Load Capacity
37,000 lbf
Static Radial Load Capacity
49,500 lbf
System of Measurement
Inch
Seal Material
Molded Acetyl
Rolling Element Rows
1
Roller Finish
Chrome Plated

Description

Yoke Roller, Bore Diameter 1 1/8 in, Closure Double Sealed, Duty Type Heavy, Overall Length 2 1/16 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 37,000 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.