Zoro Homepage

Cam Follower, Yoke, 4.3307in., Double Row

  • Mfr # MUTD-50110-D

  • Zoro # G0335916


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
110 mm
Roller Width
30 mm
Bearing Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUTD-50110-D
Zoro #
G0335916
UPC #
651041111981
Country of Origin
Multiple

Dimensions

Roller Dia.
110 mm
Roller Width
30 mm
Roller Dia. (In.)
4.3307
Roller Width (mm)
30.00
Roller Dia. (mm)
110.00
Roller Width (In.)
1.1811
Overall Length
32 mm
Bore Diameter
50 mm
Roller Diameter
110 mm

Description

Yoke Roller, Bore Diameter 50 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 110 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 100,000 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.