Zoro Homepage

Cam Follower, Yoke, 46700lb., 4.0000in.

  • Mfr # DYR-4-C

  • Zoro # G0387311


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
4 in
Roller Width
2 1/4 in
Dynamic Load Capacity (Lb.)
46,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-4-C
Zoro #
G0387311
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 1/4 in
Roller Dia. (mm)
101.6
Roller Dia. (In.)
4.0000
Roller Width (mm)
57.15
Roller Width (In.)
2.2500
Overall Length
2 5/16 in
Bore Diameter
1 1/4 in
Roller Diameter
4 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Dynamic Load Capacity (Lb.)
46,700 lb
Type
Yoke
Static Load Capacity (Lb.)
58,800 lb
Number of Bearings
1
Item
Yoke Roller
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Standards
ABMA
Features
Full Complement, Higher Performance
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Seal Material
Molded Acetyl
Closure
Double Sealed
Load Direction
Radial
System of Measurement
Inch
Static Radial Load Capacity
58,800 lbf
Dynamic Radial Load Capacity
46,700 lbf
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Material Grade
SAE 52100
Bearing Material Grade
52100
Rolling Element Rows
1
Minimum Temperature
-30 Degrees F
Roller Head Type
Crowned
Seal Type
Contact
Roller Finish
Chrome Plated

Description

Yoke Roller, Bore Diameter 1 1/4 in, Closure Double Sealed, Duty Type Heavy, Overall Length 2 5/16 in, Roller Diameter 4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 46,700 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.