Cam Follower, Yoke, 46700lb, 4.0000in, Steel

  • Mfr # DYR-4

  • Zoro # G2002379


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
4 in
Roller Width
2 1/4 in
Dynamic Load Capacity (Lb.)
46,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DYR-4
Zoro #
G2002379
UPC #
651041207592
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 1/4 in
Roller Width (In.)
2.2500
Roller Dia. (In.)
4.0000
Roller Width (mm)
57.15
Roller Dia. (mm)
101.6
Overall Length
2 5/16 in
Roller Diameter
4 in
Bore Diameter
1 1/4 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Item
Yoke Roller
Dynamic Load Capacity (Lb.)
46,700 lb
Static Load Capacity (Lb.)
58,800 lb
Number of Bearings
1
Type
Yoke
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Standards
ABMA
Features
Full Complement, Higher Performance
Rolling Element Rows
1
System of Measurement
Inch
Load Direction
Radial
Closure
Double Sealed
Duty Type
Heavy
Dynamic Radial Load Capacity
46,700 lbf
Roller Head Type
Flat
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
58,800 lbf
Seal Type
Contact
Minimum Temperature
-30 Degrees F
Seal Material
Molded Acetyl
Roller Material Grade
SAE 52100
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Finish
Chrome Plated

Description

Yoke Roller, Bore Diameter 1 1/4 in, Closure Double Sealed, Duty Type Heavy, Overall Length 2 5/16 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 46,700 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.