Cam Follower, Yoke, 5660lb., 1.5000in. dia.

  • Mfr # DYR-1-1/2

  • Zoro # G0336126


product price:  $29.99
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
1.5 in
Roller Width
7/8 in
Static Load Capacity (Lb.)
6,180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DYR-1-1/2
Zoro #
G0336126
UPC #
651041207486
Country of Origin
Multiple

Dimensions

Roller Dia.
1.5 in
Roller Width
7/8 in
Roller Dia. (mm)
38.1
Roller Dia. (In.)
1.5000
Roller Width (mm)
22.225
Roller Width (In.)
0.8750
Overall Length
15/16 in
Roller Diameter
1 1/2 in
Bore Diameter
7/16 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Static Load Capacity (Lb.)
6,180 lb
Dynamic Load Capacity (Lb.)
5,660 lb
Type
Yoke
Item
Yoke Roller
Roller Material
Alloy Steel
Number of Bearings
1
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Standards
ABMA
Features
Full Complement, Higher Performance
Closure
Double Sealed
Load Direction
Radial
System of Measurement
Inch
Roller Head Type
Flat
Bearing Material Grade
52100
Seal Type
Contact
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Minimum Temperature
-30 Degrees F
Duty Type
Heavy
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
6,180 lbf
Roller Material Grade
SAE 52100
Rolling Element Rows
1
Seal Material
Molded Acetyl
Roller Finish
Chrome Plated
Dynamic Radial Load Capacity
5,660 lbf

Description

Yoke Roller, Bore Diameter 7/16 in, Closure Double Sealed, Duty Type Heavy, Overall Length 15/16 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 5,660 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.